Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Pylox™ V-10 Hand-Specific PVC Gloves
missing translation for 'orderingAttributeHoverText'
Size:
Small
Medium
Large
X-Large
Description
Acid- and oil-resistant PVC compound
- Feature curved finger design, pinked cuff, bisque finish
- Double-dipped and fused at high temperature to provide strength and impermeability to gases
- Low powder
- 10.5 in. long (26.7 cm)
- 10 mil thick
- Yellow
Specifications
Color | Yellow |
Hand | Specific |
Latex Free | Yes |
Material | PVC |
Powdered | Powdered |
Size | Large |
Thickness (English) | 10 mil |
Thickness (Metric) | 0.25 mm |
EN ISO 374 - 5 | Bacteria, Fungi only |
Glove Cuff Style | Pinked |
Show More |
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'