Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Butoflex 651 Short Wear Chemical Resistant Butyl Gloves
Click to view available options
Size:
7
8
9
10
Description
- Butyl protection for chemical gases and liquids, such as ketones, esters and amines
- Ideal for use with paints, resins, varnish and inks
- Optimal embossed textured grip
- Comfortable, unlined medium weight glove
- Rolled cuff to catch drips and facilitate attachment to chemical suits
Specifications
Certifications/Compliance | CE EUR CAT 3, EN 388 0111 |
Certifications/Compliance (Europe) | EN 16350, Cat 3 CE 0334 |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Size | 7 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:0010X |
EN ISO 374-1 | Type A |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction