Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide™ Protective Products Aramid Fiber Heat Resistant Gloves with Nitrile Coating
Click to view available options
Size:
Small
Large
X-Large
Description
- Seamless knit gloves provide ANSI Level A3 Cut Resistance
- Nitrile coating is resistant to high temperatures for enhanced grip capabilities
- Cotton lined for additional comfort and heat protection
- Intermittent, conductive heat resistance up to 608°F
- Glove-within-a-glove design helps trap air in between layers, making it ideal for applications involving direct contact with hot objects
Specifications
Coating Material | Nitrile |
Color | Natural |
Cut Resistance Rating | ANSI A3 |
Material | Aramid Fiber |
Size | Small |
Temperature (English) Max. | 608°F |
Temperature (Metric) Max | 320°C |
For Use With (Application) | Metal Fabrication, Glass Handling, Plastic Manufacturing, High Conductive Heat Areas, and Low Temperature Environments |
Glove Cuff Style | Knit |
Liner Material | Cotton |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction