Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Lyovapor™ L-300 Continuous Freeze Dryer

The Continuous L-300 Lyovapor™ is a unique freeze dryer, providing unlimited freeze drying for the first time with BUCHI's Infinite-Technology™. Dual condensers allow for continuous sublimation of both water and organic based solvents.
Specifications
Capacity (Metric) | 12 kg (Condensor) |
---|---|
Temperature Range (Metric) | -105°C to +25°C |
Voltage | 208/230 V |
Material | Stainless Steel |
For Use With (Application) | Freeze Drying |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
05-405-439
![]() |
BUCHI
11L300IN0105002004 |
Manifold Rack 12 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
05-405-440
![]() |
BUCHI
11L300IN0205002004 |
Manifold Rack 24 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
05-405-441
![]() |
BUCHI
11L300IN1625002004 |
Shelves 6, Manifold Top 12 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Infinite-Technology™, allows for continuous freeze drying due to dual condensers
- Lowest Condensor Temperature: −105°C
- Automated cleaning
- Sublimation of both water and organic-based solvents
- Advanced software for creating and managing methods, data record and reporting
Certifications
CE Certified
Specifications
12 kg (Condensor) | |
208/230 V | |
Freeze Drying |
-105°C to +25°C | |
Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title