Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lyon™ Shelving Storage
Specifications
Product Type | Shelving storage |
---|---|
Width (English) Exterior | 36 in. |
For Use With (Equipment) | 8000 Series Industrial Shelving |
Width (Metric) Exterior | 91.44 cm |
Catalog Number | Mfr. No. | Load Bearing Capacity | Depth (English) Exterior | Depth (Metric) Exterior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | Depth (English) Exterior | Depth (Metric) Exterior | Price | Quantity & Availability | |||
19-813-256
|
Lyon™
8561H |
900 lb. | 18 in. | 45.72 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-813-257
|
Lyon™
8562H |
800 lb. | 24 in. | 60.96 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Specifications
Shelving storage | |
36 in. | |
8000 Series Industrial Shelving | |
91.44 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title