Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidan™ Diagnostics Lucidplus™ Glucose Test Strips
Lucidplus™ Glucose test strips measure glucose in venous or capillary whole blood. Test strips are individually wrapped for maximum shelf-life and can be stored at room temperature.
Supplier: Vidan™ Diagnostics 2100050
Description
- Methodology (Biosensor), GDH - FAD
- Kit Size, 50 tests per kit
- Sample size, 0.5 μL
- Reportable range, 10 to 800 mg/dL
- Time to result: Approximately 5 seconds
- Hematocrit range, 20 to 70%
- Precision, SD<5mg/dL at <100mg/dL: CV<5% at 100mg/dL
- FDA 510(k), CLIA Waived
- Expiration: 24 months from date of manufacturing
Specifications
Room Temperature | |
Glucose | |
Whole blood (capillary or venous) | |
Glucose Dehydrogenase | |
Glucose Test Strips, 50 count and (1) package insert | |
50 Tests/Kit |
No | |
Glucose Test Strips | |
Quantitative Determination of Glucose in Whole Blood | |
Lucidplus BHB Plus Glucose Monitoring System | |
1 box of 50 Glucose Test Strips with package insert |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction