Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidan™ Diagnostics Lucidplus™ Glucose Bi-level Controls
Lucidplus™ Glucose Bi-level Controls can be stored at room temperature and have an open vial stability of 90 days.
Supplier: Vidan™ Diagnostics 2150204
Description
- Bi-level Control Solution for Glucose (2 x 4 ml)
- Room temperature storage
- 90 day open vial stability
- Perform QC once per week or as recommended by your institution
- FDA 510(k), CLIA Waived
- Expiration: 24 months from date of manufacturing
Specifications
FDA 510(k) CLIA Waived | |
Level 1 and Level 2 controls | |
Lucidplus BHB Plus Glucose Monitoring System | |
(1) bottle of Level 1 control and (1) bottle of Level 2 control | |
2 x 4 mL/Kit | |
90 days once opened |
Room Temperature | |
Glucose | |
Glucose Control | |
Level 1 and Level 2 | |
Water Based | |
Liquid |
Safety and Handling
ShelfLife : 18 months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction