Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidan™ Diagnostics Lucidplus™ Beta-Hydroxybutyrate (BHB) Test Strips
Lucidplus™ BHB test strips measure Beta-hydroxybutyrate, (BHB) in venous or capillary whole blood. Test strips are individually wrapped for maximum shelf-life and can be stored at room temperature.
Supplier: Vidan™ Diagnostics 3100050
Description
- Methodology (Biosensor), Beta-hydroxybutyrate (BHB)
- Kit Size, 50 tests per kit
- Sample size, 0.8 μL
- Reportable range, 0.1 to 8.0 mmol/L
- Time to result, approximately 10 seconds
- Hematocrit range, 10 to 70%
- Precision, SD<0.1mmol/L ≤1mmol/L: CV<7.5% at >1mmol/L
- FDA 510(k), CLIA Waived
- Expiration :16 months from date of manufacturing
Specifications
FDA 510(k) | |
82010 | |
Waived | |
Test Strips | |
Quantitative Determination of Beta-Hydroxybutyrate in Whole Blood | |
Lucidplus BHB Plus Glucose Monitoring System | |
50 test strips per kit | |
0.1 to 8.0 mmol/L |
Room Temperature | |
No | |
beta-hydroxybutyrate | |
Whole Blood (Venous/Capillary) | |
Beta-hydroxybutyrate Dehydrogenase/Biosensor | |
BHB Test Strips, 50 count, (1) code chip and (1) package insert | |
1 Kit | |
0.8 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction