Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ LP Series High Voltage Grain Goatskin Leather Linemen's Glove Protectors
Click to view available options
Size:
7
8
9
10
11
12
Description
- Constructed of high quality, grain goatskin leather
- Adjustable straps with non-metallic buckles
- Wear over voltage class 4 electrical-insulating rubber gloves for mechanical protection
- Ideal for industrial electrical workers in high voltage situations
Specifications
Certifications/Compliance | NFPA 70E, ASTM F696 |
Cuff Material | Leather, Vinyl |
Applications | Industrial |
Color | Cream |
Hand | Specific |
Material | Top Grain Goatskin Leather |
Product Type | Glove Protectors |
Size | 7 |
For Use With (Application) | Mechanical Protection |
For Use With (Equipment) | Voltage Class 4 Electrical-Insulating Rubber Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction