Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Low Silica Crucibles
Eisco™ Low Silica Crucibles with fully glazed inner and outer surfaces are highly resistant to alkalis and hot temperatures.
$53.50 - $220.00
Specifications
Color | White |
---|---|
Material | Silica |
For Use With (Application) | Storing chemicals |
Length (Metric) | 57 mm |
Width (Metric) | 57 mm |
Description
- Fully glazed inside and outside.
- Highly resistant to alkalis and hot temperatures
- Low style
- Lid not included
Specifications
White | |
Storing chemicals | |
57 mm | |
57 mm |
Silica | |
57 mm | |
50 mL | |
37 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title