Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Low-Density Polyethylene Chemical Containers
Click to view available options
Capacity (Metric):
120 cc
30 cc
5 cc
90 cc
Height (Metric):
33 mm
65 mm
69 mm
84 mm
Description
- Heavy-walled, injection-molded polyethylene
- Easy-to-clean
- Screw cap design featuring a leakproof inner seal
- Have been used to transport dust samples from the moon
Specifications
Closure Size | 35 mm |
Diameter (Metric) | 32 mm |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (English) | 2.6 in. |
Height (Metric) | 65 mm |
Product Type | Container |
Capacity | 1.01 oz, 30mL |
Capacity (Metric) | 30 cc |
Capacity (English) | 1.01 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title