Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Low Base Cyclic Olefin Copolymer Microplate
Low base designed for optimal bottom reader sensitivity. The Low Base Cyclic Olefin Copolymer Microplate has excellent signal dynamic range.
Supplier: Corning™ 4675
Description
Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.
- 127 μm film thickness
- 536-well low base, black/clear or white/clear bottom microplates
- Bar coded
- Custom bar codes available for compatibility with the Kalypsys system and with UHTS systems
- Low auto-fluorescence
- Broad chemical resistance including DMSO and alcohol
- High mechanical stability
- Optimized for flatness and uniformity
- Low birefringence
Specifications
Includes Barcode | |
Without Lid | |
Not Treated | |
Cycloolefin Copolymer | |
Up to 8 μL | |
Non-treated | |
100/Cs. | |
100/Cs. |
Standard | |
32 x 48 | |
Black, Clear Bottom | |
1536 | |
Non-sterile | |
Flat Bottom (F-well) | |
20/Pk. | |
Clear |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction