Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFXi-195/6 Colorimeter: Industrial Oils and Surfactants

Accurate, efficient automatic colorimeter for objective color measurement of transparent liquids

Manufacturer:  Lovibond™ 1371956

Catalog No. 09-053-395


Add to cart

Description

Description

The Lovibond PFX195 is a robust color measurement instrument for optically clear samples that meets the demand for consistent and reliable color data. It removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment. Automatically measures color and displays the results directly, either according to the traditional grading scales that have been widely adopted as industry standards for color assessment and control, or in terms of internationally recognized CIE values and spectral data.

  • Color scales: Klett Colour (blue filter KS-42), Pt-Co/Hazen/APHA, Hess-Ives Colour Units, CIE Values, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Very rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Available with integrated RCMSi technology for remote calibration
  • Thermal printer and other accessories are available

Specifications

Specifications

Yes
USB, LAN, RS232
Backlit LCD
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
20 nm
420 to 710 nm
6.69 in.
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
19.5 cm
1 x 10, 1 x 20, 1 x 40, 1 x 50 mm
6.8 kg
43.5 cm
CE, RoHS, WEEE
100,000+ Measurements
7.67 x 17.12 x 6.69 in. (19.5 x 43.5 x 17 cm)
Tungsten Halogen
90/240 V
Industrial oils and surfactants
17 cm
7.67 in.
Textured Fabricated Steel
14.99 lb.
17.12 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit