Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMS-Z100 Series Stereo Zoom Microscope System
Designed for the academic market, the LMS-Z100 series features a 4.4:1 zoom (8x-35x) and multiple base/illumination options for most applications. The small footprint, features, and economical price makes this a great fit for the classroom.
Supplier: Laxco™ LMSZ130LS300
Description
Optics:
- 4.4:1 Zoom Ratio (0.8x to 3.5x zoom)
- Standard magnification: 8x to 35x
- Auxiliary objectives available to expand magnification
- 10x/20mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z120) and Trinocular (LMS-Z130) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 95mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45° inclined for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm to 76mm
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
Head, Compact Low-profile LED Base, Transmitted and Reflected Illumination, Eyepieces, Power Cord | |
Greenough Optical System | |
Plan | |
8x to 35x | |
100/240 V | |
Stereo Microscope | |
Trinocular | |
life science, research, academia, industrial | |
10X/20 mm |
100/240 V | |
8X to 35X | |
20 mm | |
20.3 x 10.2 x 40.6 cm | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LMS-Z100 Series | |
LED Upper and Lower | |
50/60 Hz | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction