Learn More
Laxco™ LMI-3000 Series Routine Inverted Microscope PROMO
Laxco's LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics making it ideal for cell culture applications.
Specifications
Height (Metric) | 38.1 cm |
---|---|
Includes | Stand, Objectives, Eyepieces, Phase Slider |
Voltage | 100/240 V |
Width (Metric) | 22.9 cm |
Design Type | Greenough Optical System |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
LMI3PH2PM
|
Laxco™
LMI3PH2PM |
4X, 10X, 20X | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
LMI3PH1PM
|
Laxco™
LMI3PH1PM |
4X, 10X, 20X, 40X | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | View substitute products » | |||||
Description
OPTICS:
- Brightfield and Phase Contrast Illumination
- LWD plan achromat phase contrast objectives
- 10x/22mm high eyepoint widefield eyepieces
- Infinity corrected optical system
- Anti-reflective coatings on optics
- Parcentric & parfocal objectives
- Pre-centered phase annuli
STAND:
- Compact and stable microscope body
- Trinocular photo port for attaching camera
- 45° inclined eyetubes
- Diopter adjustment
- 50mm to 75mm Interpupillary adjustments
- 5w LED transmitted illumination
- Fixed stage platform with optional mechanical stage
- Coaxial coarse/fine focus drive with 2 micron precision
- High contrast for cell and tissue culture applications
- Camera port for attaching a camera (80:20 light split)
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
38.1 cm | |
100/240 V | |
Greenough Optical System | |
LWD Plan Ach Phase Contrast | |
5-position | |
100/240 V | |
22 mm | |
10X/22 mm | |
LMI3000 Series |
Stand, Objectives, Eyepieces, Phase Slider | |
22.9 cm | |
0.3 NA, 72 mm WD | |
Life Science, Research, Academia, Cell Culture | |
Infinity Optical System | |
5 year mechanical/optical defects, 1 year electrical | |
50/60 Hz | |
Trinocular | |
Inverted Microscope |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.