Learn More
Laxco™ LMC-4000 Series Clinical Microscope, Urinalysis Configuration
The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat phase contrast objectives, phase turret condenser, analyzer/polarizer, 5-position or 6-position nosepiece and LED illumination.
$6594.00
Specifications
Condenser Type | 1.2 N.A. Phase Contrast Turret Condenser |
---|---|
Eyepiece | Plan 10X/20 mm |
Lighting Type | LED |
Magnification Power | 10X, 40X, 100X (oil) |
Model | Brightfield, Phase Contrast, Polarization |
Catalog Number | Mfr. No. | Head Style | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Product Type | Price | Quantity & Availability | ||||
LMC4UC1
|
Laxco™
LMC4UC1 |
Trinocular | 5 POS |
Each of 1 for $6,594.00
|
|
||||
Description
Key Features- Y-Shaped body for maximum stability
- Carrying handle
- Stable main body
- Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
- High contrast, broad beam optical design
- Modular design allows for flexibility in system configuration - 100% customizable for every need
- Infinity corrected optical system
- Plan Achromat objectives standard, Plan Fluor (optional)
- Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
- Anti-reflective coatings on optics
- Sharp images with bright, natural color
- Parcentric and parfocal objectives
- 10X eyepieces with 22mm widefield eyepieces
- 50 to 75mm interpupillary distance
- Light splitting ration 0:100/50:50 (0:100/100.0 on FL models)
- Rubber eyecups
- Diopter adjustment
- Tilting ergonomic head and standard fixed eyepiece configurations available
- Large, sturdy base designed for the lab environment
- Rack and pinion focusting mechanism for smooth focus control
- Rackless, X/Y mehcanical stage with adjustable tension
- Built-in carrying handle for easy transportation
- Coarse and fine focus adjustment
- Reversed quintuple nosepiece
- Full Koehler illumination with field and iris diaphragm
Specifications
1.2 N.A. Phase Contrast Turret Condenser | |
LED | |
Brightfield, Phase Contrast, Polarization | |
Infinity, 22mm FOV |
Plan 10X/20 mm | |
10X, 40X, 100X (oil) | |
Phase Plan Achromatic | |
5 years optical and mechanical, 1 year electrical from date of purchase |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.