Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-3000 Series Routine Clinical Microscope, Fluorescence Configuration
The Laxco™ LMC-3000 Series Fluorescence Upright Microscope System is the perfect combination of quality features and value which makes it ideal for routine clinical applications. Class leading features include single-channel LED fluorescence illuminator, infinity corrected plan achromat objectives, 5-position nosepiece and LED illumination.
Specifications
Condenser Type | 1.25 N.A. ABBE |
---|---|
Eyepiece | Plan 10X/20 mm |
Head Style | Trinocular |
Lighting Type | LED |
Magnification Power | 4X, 10X, 40X, 100X (oil) |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
LMC3RC4
|
Laxco™
LMC3RC4 |
Brightfield, GFP LED Fluorescence |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
LMC3RC7
|
Laxco™
LMC3RC7 |
Brightfield, TB LED Fluorescence |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
Key Features- Single high-powered LED
- Carrying handle
- Stable main body
- Brightfield illumination
- High contrast, broad beam optical design
- Rack and pinion focusting mechanism for smooth focusing control
- X/Y mechanical stage
- Coarse and fine focus adjustment
- Reversed quintuple or quadruple nose-piece
- Full Koehler illumination with field and iris diaphragm
- 360° rotating binoculars
- 50 to 75mm interpupillary distance
- Rubber eyecups
- Diopter adjustments
- 10X magnification with 20mm wide field eyepieces
- Optional ability to lock eyepiece
- 3 watt bright white LED illumination
- Removable LED tray
- Adjustable
- Maintains constant color temperature
- 50,000 hour life span
- 25,000 hour life span
- No alignment needed
- LED wavelength specific to filter set
- Adjustable light intensity
- High signal to noise ratio
- Stable light excitation energy
- No warm-up or cool down time
- Produces no harmful UV light
- Powered by optional battery pack
- LMC3RC4: EGFP/GFP/FITC (EX: 470/20, EM: 525/20)
- LMC3RC5: Texas RED/XCy3.5/Mito, Tracker Red (EX: 470/20, EM: 525/20)
- LMC3RC6: DAPI/Hoechst/AMCA/AMCA-X Blue/Alexa Fluor 350 (EX: 365/25, EM: 460/25)
- LMC3RC7: Tuberculosis (TB)/Auramine O/wtGFP (EX: 450/25, EM: 485 LP)
Specifications
1.25 N.A. ABBE | |
Trinocular | |
4X, 10X, 40X, 100X (oil) | |
5 POS | |
5 years optical and mechanical, 1 year electrical from date of purchase |
Plan 10X/20 mm | |
LED | |
Plan Achromatic | |
Infinity, 22mm FOV |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title