Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-2000 Series Compound Microscope
Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.
Supplier: Laxco™ LMC2BF1
Description
Head- 360° rotatable
- 30° observation angle
- Adjustable diopter on left eyepieces
- Collapsible rubber eyecups
- Adjustable interocular distance
Objectives
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
Stand
- Built-in carrying handle
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
Illumination
- Full Koehler illumination with field diaphragm
- Cool, stable, color temperature and brightness Intensity
- 50,000 bulb life
Certifications
Quality Performance Certification
Specifications
1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider | |
10X/20 mm FOV | |
LED, Brightfield | |
Compound Microscope | |
Educational and Basic Research | |
Infinity, DIN, Plan to 22mm FOV | |
8.14 in. | |
15.2 in. | |
15.9 in. | |
Internal, 110/220 V Auto Switch |
Right-Handed, X/Y Mechanical Stage | |
Binocular | |
4X, 10X, 40X, 100X (oil) | |
Coarse and Fine | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
20.7 cm | |
38.7 cm | |
40.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction