Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Liquid Sampling Kit, Modular, Stir Blade
Sturdy replacement part
$17.16
Specifications
Product Type | Stir Blade |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Color | White |
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
S29254
|
Dynalon™
1070350007/EMD |
Stir Blade | 8.75 x 3.5 x 1 in. |
Each for $17.16
|
|
||||
S29255
|
Dynalon™
1070350008/EMD |
Perforated Stir Blade | 8.75 x 3.5 x 1 in. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Specifications
Stir Blade | |
Not Autoclavable | |
White | |
14-244-000, 14-244-001, 14-244-002 | |
-100° to +120°C | |
1 in. | |
8.75 in. | |
3.5 in. |
HDPE | |
Non-sterile | |
Stirring | |
-148° to +248°F | |
8.75 x 3.5 x 1 in. | |
25.4 mm | |
222.25 mm | |
88.9 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title