Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Liquid Sampling Kit, Modular, Sampler Attachment
Sturdy attachment for long service
$70.75
Specifications
Product Type | Sampler |
---|---|
Material | HDPE, Polypropylene |
Description | Sampler Polypropylene Graduated Bottle |
Sterility | Non-sterile |
Color | White/Translucent |
Catalog Number | Mfr. No. | Dimensions (L x W) | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
S29256
|
Dynalon™
1070350009/EMD |
7 x 2 in. | 3.4 oz., 8.5 oz. | 100 mL |
Each for $70.75
|
|
|||
S29257
|
Dynalon™
1070350010/EMD |
10 x 3 in. | 170 oz. | 500 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Specifications
Sampler | |
Sampler Polypropylene Graduated Bottle | |
White/Translucent | |
14-244-000, 14-244-001, 14-244-002 | |
-100° to +120°C |
HDPE, Polypropylene | |
Non-sterile | |
Sampling | |
-148° to +248°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title