Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Liquid Sampling Kit, Modular, Double-Spouted Beaker
Convenient double-spouted beaker is part of a versatile modular liquid handling series of FDA-compliant HDPE that will cover all your needs
$35.75
Specifications
Product Type | Beaker |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Description | Double-Spouted Beaker with Graduations |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
S29251
|
Dynalon™
1070350004/EMD |
250 mL | 8.5 oz. | Bowl: 6.5 x 4.5 x 3.75 in. (16.5 x 11.4 x 9.5cm) |
Each for $35.75
|
|
|||
S29252
|
Dynalon™
1070350005/EMD |
500 mL | 17 oz. | Bowl: 7.25 x 5 x 5 in. (18.4 x 12.7 x 12.7 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
S29253
|
Dynalon™
1070350006/EMD |
1000 mL | 34 oz. | Bowl: 8.5 x 6.5 x 5.5 in. (21.6 x 16.5 x 14.0 cm) | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Specifications
Beaker | |
Not Autoclavable | |
Non-sterile | |
Sampling | |
-100° to +120°C |
HDPE | |
Double-Spouted Beaker with Graduations | |
White | |
14-244-000, 14-244-001, 14-244-002 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title