Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lanx Standard Chemical Protective Overgarment Jacket
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
Specifications
Size | Large |
Material | Composite Fabric |
Color | Desert Camouflage |
Certifications/Compliance | ASTM D1777 |
Style | Long |
Size (English) Chest | 43 to 49 in. |
Size (Metric) Chest | 109.22 to 124.46 cm |
Thickness | 1.5 mm |
Length (English) | 74 to 78 in. |
Length (Metric) | 187.96 to 198.12 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction