Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Laboratory Carts and Tables
Transport a variety of lab supplies, equipment and containers. Fisherbrand™ Laboratory Carts come fully-assembled from the factory and have a five-year warranty.
Description
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty and Services
5-years
Specifications
Glassware Cart | |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
400 lb. | |
Stainless Steel | |
Phenolic, Melamine Laminate | |
150 lb. |
Blue | |
Corrosion resistant dry powder coating | |
Four removable vinyl coated wire baskets (18 in. L x 16 in. W x 4 in. H) and removable plastic drip pan | |
181 kg | |
2 | |
5 Years | |
4 in. dia. hard rubber casters, two with toe locks |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction