Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Lab Coats
Click to view available options
Closure Type:
Buttons
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Made of easy-care white cotton blend fabric (65% polyester, 35% cotton)
- Knee-length
- One upper left breast pocket and two roomy lower pockets
- With side slit openings and adjustable belt
Specifications
Size | 2X-Large |
Gender | Men's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Cuff Style | Open |
No. of Pockets | 3 |
Item Description | Button Front |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction