Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Koehler™ Instrument Two-Unit Solid Block Oxidation Bath
Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage
$21209.00
Specifications
Controller Type | Microprocessor |
---|---|
Certifications/Compliance | ASTM D873 |
For Use With (Equipment) | K10500 oxidation pressure vessels |
Display | Digital LED |
Includes | 2 Vessels |
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
13-626-124
|
Koehler™ Instrument
K10401 |
12 A | 115 V |
Each for $21,209.00
|
|
||||
13-626-125
|
Koehler™ Instrument
K10491 |
6 A | 220/240 V | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Insulated aluminum block baths feature microprocessor temperature control with built-in overtemperature protection
- Dual LED displays provide setpoint and actual temperature values in °C/°F format
- Solid block design offers operating advantages over a boiling water bath
Specifications:
- Max. Temperature: 250°F (121°C)
- Heater Range: 0-1300W
- Dimensions: 15 x 10 x 17 in. (38 x 25 x 43cm)
Compliance
Meets temperature control and other requirements of ASTM D873 and related methods.
Specifications
Microprocessor | |
K10500 oxidation pressure vessels | |
2 Vessels | |
121°C | |
15 in. | |
10 in. | |
17 in. | |
0 to 1300 w |
ASTM D873 | |
Digital LED | |
Aluminum | |
38 x 25 x 43 cm (15 x 10 x 17 in.) | |
38 cm | |
25 cm | |
43 cm | |
50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title