Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Koehler™ Instrument Two-Unit Oxidation Bath (Water)
Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage
$11669.00
Specifications
Controller Type | Analog |
---|---|
Certifications/Compliance | ASTM D525 |
Display | Digital LED |
Includes | 2 Vessels |
Material | Aluminum |
Catalog Number | Mfr. No. | Amperage | Frequency | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Frequency | Price | Quantity & Availability | ||||
13-626-128
|
Koehler™ Instrument
K10400 |
17.3 A | 60 Hz |
Each of 1 for $11,669.00
|
|
||||
Description
- Equipped with low liquid level controllers in accordance with the latest ASTM specifications
- Two-unit analog controlled water bath can be flush mounted in a table top if desired
- Overflow standpipe/drain maintains proper depth when pressure vessels are inserted
- Plated brass reflux condenser minimizes evaporation loss
- Heater Range: 0-2000W
- Electrical Reqts: 220-240V
- Dimensions: 61L x 36W x 61cm H (24 x 14 x 24 in.)
- Weight: 25.9kg (57 lb.)
- Shipping Weight: 48.6kg (107 lb.)
- Shipping Dimensions: 68.6 x 50.8 x 76.2cm (27 x 20 x 30 in.)
Compliance
Meets ASTM D525 specifications.
Specifications
Analog | |
Digital LED | |
Aluminum | |
121°C | |
14.17 in. | |
24 in. | |
107 lb. | |
57 lb. | |
0 to 2000 w |
ASTM D525 | |
2 Vessels | |
Two-Unit | |
61 x 36 x 61 cm (24 x 14.17 x 24 in.) | |
36 cm | |
61 cm | |
48.6 kg | |
25.9 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title