Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Bouffant Cap
Click to view available options
500/case; 24 in. diameter
Description
- Made with breathable Microforce barrier fabric
- Features serged seams and an elastic opening
- Elastic is not made with natural rubber latex (reducing risk for individuals with a Type 1 latex allergy)
- Passes NFPA 99 for antistatic (anti stat) materials
- Recyclable via The RightCycle Program by Kimberly-Clark Professional
Specifications
Product Type | Cleanroom Bouffant |
Size | One Size |
Material | Rayon |
Color | White |
Disposable | Single-use |
Model | 66829 |
Seam Type | Serged |
Certifications/Compliance | Passes NFPA 99 for antistatic (anti stat) materials |
Packaging Type | Cleanroom Packaging |
Quantity | 500/Cs. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction