Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ KingFisher™ Duo Prime Purification System PROMO
This compact purification instrument provides high quality yields of nucleic acids (DNA/RNA) and proteins with high reproducibility and minimal hands-on time.
Supplier: Thermo Scientific™ 14387700S23
Description
- Isolates DNA, RNA and proteins from a variety of starting materials including cell-free body fluids, blood, bacteria, cell cultures, tissue and plant samples
- Volumes ranging up to 5 mL
- Automated magnetic bead technology, included in all KingFisher™ systems, allows high recovery of samples with great reproducibility and efficiency
- Built-in UV lamp delivers easy and effective decontamination
- Optional bar-code reader allows users to track samples directly in the internal software
- Use with optimized KingFisher™ Pure DNA and RNA isolation kits and protocols for a complete, easy-to-use solution, or customize with Thermo Scientific™ BindIt™ software to create your own protocols
- Available in eight languages: English, French, Spanish, German, Chinese, Japanese, Russian and Portuguese
- Protocols can be modified or developed, as well as imported directly to the instrument using PC or via USB stick
- Able to save run log files individually, providing traceability and complete data management
- Memory for 200 protocols
- Flexible, fast and compact size system for diverse applications
- Recommended for DNA and RNA isolation from various starting materials, proteomic applications, cell isolation
Specifications
50 to 1000 μL (96 DW Plate), 200 to 5000 μL (24 DW Plate), 30 to 130 μL (Elution Strip) | |
4°C to 75°C (Elution Strip) | |
1 x 12 | |
10°C to 75°C (Plate Row A) | |
USB | |
12-pin, 6-pin | |
8 W | |
PC or USB Memory Device | |
46 cm | |
34 cm | |
17 kg | |
40 cm |
≥95% | |
LCD Color | |
DNA and RNA Isolation | |
>1 μm | |
6 to 12 Samples | |
16 hr. | |
Microtiter 96 Deepwell Plate (95040450); KingFisher™ Flex 24 Deepwell Plate (95040470) | |
18.1 in. | |
13.4 in. | |
37.5 lb. | |
15.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title