Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Kimguard™ KC100 Sterilization Wrap
Kimtech™ Kimguard™ Sterilization Wrap is designed for sterile processing environments, such as in pharmaceuticals and medical devices.
Specifications
Color | Blue |
---|---|
For Use With (Application) | Sterile processing environments |
Model | KC100 |
Product Type | Sterilization Wrap |
Material | SMS |
Catalog Number | Mfr. No. | Length (English) | Width (English) Exterior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) Exterior | Price | Quantity & Availability | ||||
19-169-992
|
Kimberly-Clark Professional™
10715 |
15 in. | 15 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
19-065-700
|
Kimberly-Clark Professional™
10745 |
45 in. | 45 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- The first of six strengths of Kimtech™ sterilization wrap
- Made of low-lint SMS fabric
- Compatible with both pre-vacuum steam sterilant penetration and EO sterilant penetration and residuals
- Tear-resistant (Tensile Strength 12.6 lbs. ASTM D5034)
- Flame-resistant (Class 1 flammability rating)
- Bacterial filtration efficiency (BFE) of 96.2%
- Maintenance of package integrity (MPI) to meet FDA requirements and instructions for use that meet FDA guidelines
- Recyclable via The RightCycle Program by Kimberly-Clark Professional
Specifications
Blue | |
KC100 | |
SMS | |
Sterile |
Sterile processing environments | |
Sterilization Wrap | |
1000 Sheets/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title