Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences KIMBLE™ Sterile Disposable Color-Coded Serological Pipette
Non-pyrogenic pipets have a uniform pulled tip and are clean, plugged, sterile and ready for use.
$741.00 - $844.00
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Graduations | 0.1 mL |
Type | Serological |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Length (Metric) | Price | Quantity & Availability | |||
14-966-108
|
DWK Life Sciences
721051110 |
1 mL | Red | 274 mm |
Case of 1000 for $844.00
|
|
|||
14-966-109
|
DWK Life Sciences
7210510110 |
10 mL | Orange | 300 mm |
Case of 500 for $741.00
|
|
|||
Description
- Calibrated To Deliver (TD) to the tip Provided with negative graduations to increase the versatility of the pipet 72105 series
- Packaged in color-coded paper/plastic individual wrap and overpacked in convenient dispensing shelf packs
- For laboratory benches 72102 series
- Packaged in a convenient reclosable canister pack
- Contains 50 pieces sealed in a plastic bag
- Designed from ASTM Specification E714
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Borosilicate Glass | |
Non-sterile | |
0.1 mL | |
Serological |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title