Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 2000 mL Four Vertical Neck Round Bottom Flask
Four-neck heavy wall round bottom flask with standard taper outer joints, all vertical
$347.00 - $386.00
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
---|---|
Capacity (Metric) | 2000 mL |
Product Type | Four vertical neck round bottom flask |
Diameter (Metric) Outer | 161 mm |
Catalog Number | Mfr. No. | Side Arm Joint | Socket Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Side Arm Joint | Socket Joint | Price | Quantity & Availability | ||||
12-141-477
|
DWK Life Sciences
6070001129 |
29/42 mm | 29/42 mm |
Each for $347.00
|
|
||||
12-141-479
|
DWK Life Sciences
6070001324 |
24/40 mm | 45/50 mm |
Each for $386.00
|
|
||||
12-141-478
|
DWK Life Sciences
6070001224 |
24/40 mm | 34/45 mm |
Each for $349.00
|
|
||||
Description
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
USP Type I, ASTM E438, Type I, Class A | |
2000 mL | |
Four vertical neck round bottom flask | |
161 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title