Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Cylinders Rated to Contain
Used in determination of emulsifying and demulsifying tendencies of lubricating oils.
Supplier: DWK Life Sciences 20011100
Description
- Round base to fit baths
- Sold 1 per case
Specifications
±1 mL | |
9.05 in. | |
230 mm | |
To Contain | |
Round | |
Graduated 5 to 100mL | |
100 mL | |
Round Base | |
1 mL |
Graduated Cylinder | |
B | |
ASTM E438, USP Type I | |
Round | |
White | |
Borosilicate Glass | |
Emulsifying and Demulsifying Tendencies of Lubricating Oils | |
White ceramic enamel scale | |
5 to 100mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction