Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Heavy-Duty, Low-Form Beakers
SDPSCI_ED

Catalog Number S30825
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL

When a heavy-duty beaker is necessary, this model provides durability.

  • Features a marking area and a white graduated scale
  • Made of borosilicate glass

Accuracy ±5%
Capacity (English) 20.28 oz.
Diameter (English) Outer 3.42 in.
Diameter (Metric) Outer 8.7 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 50 to 500 mL
Height (English) 4.08 in.
Height (Metric) 12.2 cm
Includes Spout
Increments 50 mL
Label Type Matte Finish Marking
Quantity 6 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit