Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Buret
Designed for use in educational institutions and for many general laboratory procedures.
Supplier: DWK Life Sciences 57040K50
This item is not returnable.
View return policy
Description
- Black scale
- Straight PTFE stopcock
Specifications
50 mL | |
Glass | |
General Laboratory Usage | |
Straight PTFE Stopcock | |
Straight | |
Buret |
73.2 cm | |
0.1 mL | |
28.81 in. | |
Black | |
Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction