Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Static Dilution Bottle with Minert™ Valve
Click to view available options
Capacity (Metric):
2000 mL
Description
- Easy, inexpensive means to prepare, store and use standards ov volatile organic compounds
Specifications
Capacity | 67.62 oz., 2000mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.62 oz. |
For Use With (Application) | Inexpensive means to prepare, store and use standards of volatile organic compounds |
Material | Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction