Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Round Bottom Three Neck Indented Heavy Wall Distilling Flasks
Provides enhanced agitation when stirring
$393.00
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Standard taper outer joint |
Neck Style | Vertical |
No. of Positions | 3 |
Standard Taper Joint | 24/40 Center, 24/40 side |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
K609400-0624
|
DWK Life Sciences
6094000624 |
1000 mL |
Case for $393.00
|
|
|||||
K609400-0224
|
DWK Life Sciences
6094000224 |
500 mL | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- With outer vertical joints
- Also referred as Morton flask
Specifications
Borosilicate Glass | |
Vertical | |
24/40 Center, 24/40 side |
Standard taper outer joint | |
3 | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title