Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, No Stopper
SDP

RAY-SORB processing protects flask contents from short-length lightwaves

Supplier:  DWK Life Sciences 92822N20

 View more versions of this product

Catalog No. 13-757-835


Add to Cart

Description

Description

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Specifications

Red
Borosilicate Glass
11 cm
Wide
13
20 mL
4.33 in.
±0.08 mL
Flat