Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Polyethylene Stopper
Polyethylene stoppers
$296.00 - $986.00
Specifications
Closure Material | Polyethylene |
---|---|
Color | Red |
Material | Borosilicate Glass |
Mouth Style | Wide |
Bottom Shape | Flat |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
13-757-822
|
DWK Life Sciences
92822P5 |
5 mL |
Case of 6 for $421.00
|
|
|||||
13-757-823
|
DWK Life Sciences
92822P10 |
10 mL |
Case of 6 for $452.00
|
|
|||||
13-757-824
|
DWK Life Sciences
92822P20 |
20 mL |
Case of 6 for $465.00
|
|
|||||
13-757-825
|
DWK Life Sciences
92822P25 |
25 mL |
Case of 6 for $424.00
|
|
|||||
13-757-829
|
DWK Life Sciences
92822P250 |
250 mL |
Case of 6 for $787.00
|
|
|||||
13-757-826
|
DWK Life Sciences
92822P50 |
50 mL |
Case of 6 for $503.00
|
|
|||||
13-757-828
|
DWK Life Sciences
92822P200 |
200 mL |
Case of 6 for $735.00
|
|
|||||
13-757-830
|
DWK Life Sciences
92822P500 |
500 mL |
Case of 6 for $986.00
|
|
|||||
13-757-827
|
DWK Life Sciences
92822P100 |
100 mL |
Case of 6 for $683.00
|
|
|||||
13-757-831
|
DWK Life Sciences
92822P1000 |
1000 mL |
Case for $296.00
|
|
|||||
13-757-832
|
DWK Life Sciences
92822P2000 |
2000 mL |
Case for $445.00
|
|
|||||
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Polyethylene | |
Borosilicate Glass | |
Flat |
Red | |
Wide |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title