Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Pure™ A5 Cleanroom Boot Covers



Made of 100% polypropylene breathable SMS fabric.
$625.00 - $1153.00
Specifications
Material | Polypropylene |
---|---|
Latex Free | Yes |
Color | White |
Sterility | Non-sterile |
Closure Type | Elastic |
Catalog Number | Mfr. No. | Size | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sterility | Price | Quantity & Availability | ||||
19-812-864
![]() ![]() |
Kimberly-Clark Professional™
88850 |
Universal | Non-sterile |
Case of 100 for $625.00
|
![]() |
||||
18-042-917
![]() ![]() |
Kimberly-Clark Professional™
12921 |
Small, Medium | Non-sterile |
Case of 100 for $1,153.00
|
![]() |
||||
18-042-916
![]() ![]() |
Kimberly-Clark Professional™
12919 |
X-Large, 2X-Large | Non-sterile |
Case of 100 for $1,153.00
|
![]() |
||||
Description
- Suitable for ISO Class 5 or higher cleanrooms
- Cloth-like feel
- Tunneled elastic and bound seams
- Triple bagged
- Latex-free
- Clean processed with Clean-Don™ Technology
- With vinyl soles
- Ties for secure fit
Specifications
Polypropylene | |
White | |
Elastic |
Yes | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title