Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ V80 MRXV™ Safety Goggles
Click to view available options
Description:
Standard lens
VisiClear™ Anti-fog
Frame Color:
Blue
Gray
Description
- Clear, optical-grade polycarbonate lens absorbs 99.9% of UV radiation up to 380nm
- Oversized PVC frame for a snug, comfortable fit
- Dual ventilation ports for unobstructed peripheral vision
- Chemical-resistant neoprene headband attaches to ports on the goggle frame for easy adjustment
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2010 |
Description | VisiClear™ Anti-fog |
Lens Tint | Clear |
Product Type | Safety goggles |
Frame Color | Gray |
Material | Polycarbonate |
Frame Material | PVC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction