Learn More
Kimberly-Clark Professional™ KC500 Kimguard™ Sterilization Wraps
Offers precisely right protection for specific needs
Supplier: Kimberly-Clark Professional™ 68136
Description
Offers precisely right protection for specific needs
- Sequential wrap
- Used for packaging of linen towels, packs, gowns, light basin sets, and single instruments for sterilization
- Low-lint fabric enables prevention from contamination after sterilization
- Steam and EO compatible
- Naturally latex-free
- Non-sterile
- Available in multiple sizes
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.
Order Info
Case count indicates the number of sheets included.
Specifications
Low-lint | |
Dark Blue | |
SMS Fabric | |
Yes | |
36 x 36 in. (91.4 x 91.4 cm) | |
91.4 cm | |
91.4 cm |
Class 1 flammibility rating | |
Used to package linen towels, packs, gowns, light basin sets and single instruments for sterilization | |
Non-sterile | |
Steam and EtO | |
36 in. | |
36 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.