Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets
Autoclavable
Supplier: DWK Life Sciences 370045
Description
Autoclavable
- Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
- Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
- The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
- All other sizes are supplied with two certificates per case
Certifications
Marked with “A” to certify that they are designed from ASTM™ Specification E 969, Class A requirements
Specifications
Autoclavable | |
ASTM E969 | |
Glass | |
White | |
Volumetric Pipet |
To Deliver | |
A | |
±0.01 mL | |
5 mL | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction