Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Funnel 58° Angle Long Stem
SDPSCI_ED

Offers durable glass construction throughout

Supplier:  Kimble™ 2890075/EMD

 View more versions of this product

Catalog No. S30885


Add to Cart

Description

Description

This funnel features heavy uniform walls as well as strong, fire-polished rims and stems. Its 58° angle is slightly more acute than filter paper's 60°. This difference allows the filter paper to separate from the funnel surface, leaving more of the conical area free for filtration, promoting faster filtering and more efficient lab work. Length: 6 in.

Specifications

Specifications

7.5cm
0.8cm
ASTM E1095, Type I, Class B
12.5cm
15cm
90 mL
Borosilicate Glass
58°
For rapid filtration
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit