Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders Calibrated to Contain
Designed from ASTM Specification E1272, Style 2, Class B requirements, glass stopper is supplied
$393.00 - $1649.00
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
Class | B |
Type | Graduated Mixing Cylinder |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
08-566-22H
|
DWK Life Sciences
2003950 |
50 mL | 1 mL |
Pack of 4 for $460.00
Case of 6 PK for $1,974.00
|
|
||||
08-564-5B
|
DWK Life Sciences
2003925 |
25 mL | 0.5 mL |
Case of 24 for $1,649.00
|
|
||||
08-566-22D
|
DWK Life Sciences
2003910 |
10 mL | 0.2 mL |
Case of 24 for $1,518.00
|
|
||||
08-566-22E
|
DWK Life Sciences
20039100 |
100 mL | 1 mL |
Pack of 4 for $531.00
Case of 6 PK for $2,296.00
|
|
||||
08-566-22G
|
DWK Life Sciences
20039250 |
250 mL | 2 mL |
Pack of 2 for $393.00
Case of 4 PK for $1,123.00
|
|
||||
K20039-500
|
DWK Life Sciences
20039500 |
500 mL | 5 mL |
Case of 6 for $1,161.00
|
|
||||
08-566-22F
|
DWK Life Sciences
200391000 |
1000 mL | 10 mL |
Case of 4 for $1,039.00
|
|
||||
K20039-2000
|
DWK Life Sciences
200392000 |
2000 mL | 20 mL |
Case of 2 for $915.00
|
|
||||
Description
Scale is durable white ceramic enamel.
- 10 and 25mL sizes are comparatively short to provide increased stability
- Tall form 10 and 25mL cylinders with finer subdivisions are provided under 20039A
- 250mL size may be used to determine unsaponified matter in soaps and soap products (ASTM D460)
- Anhydrous salt free soda soap and fatty matter in soaps containing synthetic detergents (ASTM D820)
- 500mL size may be used in settlement tests of emulsified asphalts (ASTM D244)
- Heights given do not include the stopper, Replacement stopper is 41900R
Specifications
Hexagonal | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated Mixing Cylinder | |
Round | |
Borosilicate Glass | |
Single |
To Contain | |
B | |
White | |
Glass | |
Certificate of Graduation Accuracy, Glass Stopper |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title