Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Burets with Stopcock and Dust Cap, Class B
Feature a 0.07 in. (2mm) PTFE straight bore stopcock plug.
Supplier: DWK Life Sciences 17026F25/EMD
Includes: Protective dust cap
Description
- Scale is durable black ceramic enamel
- Designed from ASTM Specification E287, Class B requirements
Specifications
25 mL | |
Borosilicate Glass | |
General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate | |
Dust Cap | |
Straight | |
±0.06 mL | |
Class B |
571 mm | |
0.1 mL | |
22.48 in. | |
Black | |
PTFE | |
Bore Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction