Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Beaker, Berzelius, Tall Form
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
600 mL
Description
- Convenient marking area
- Easy-to-read white graduated scale
- Borosilicate glass
Specifications
Capacity (English) | 20.28 oz. |
Diameter (English) Outer | 3.14 in. |
Diameter (Metric) Outer | 8 cm |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
For Use With (Application) | Offer Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock, Ideal for Use When Performing Titrations |
Graduation Range | 50 to 500 mL |
Height (English) | 5 in. |
Height (Metric) | 15 cm |
Includes | Spout |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction