Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Reusable Serological Pipets with Standard Opening
Tempered tip with permanent brown scale fused into uniform bore tubing without etchin
$303.00
Specifications
Certifications/Compliance | ASTM E1044 |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Tip Style | Tempered |
Length (Metric) | 350 mm |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
13-674-32H
|
DWK Life Sciences
370335 |
Blue | 5 mL |
Case of 12 for $303.00
|
|
||||
13-674-32J
|
DWK Life Sciences
3703310 |
Orange | 10 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
13-674-32E
|
DWK Life Sciences
3703311100 |
Yellow | 1 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Specifications
ASTM E1044 | |
Yes | |
350 mm |
Borosilicate Glass | |
Tempered | |
Bacteriological Pipet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title