Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening
Tempered tip with permanent brown scale fused into uniform bore tubing without etchin
$177.00 - $555.00
Specifications
Certifications/Compliance | ASTM E1044 |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Type | Serological Pipet |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduations | Price | Quantity & Availability | |||
13-674-35B
|
DWK Life Sciences
37034A210 |
Black | 0.2 mL | 0.01 mL |
Case of 6 for $177.00
|
|
|||
13-674-35E
|
DWK Life Sciences
37034A1110 |
Red | 1 mL | 0.1 mL |
Case of 12 for $281.00
|
|
|||
13-674-35H
|
DWK Life Sciences
37034A5 |
Blue | 5 mL | 0.1 mL |
Case of 12 for $302.00
|
|
|||
13-674-35D
|
DWK Life Sciences
37034A11100 |
Yellow | 1 mL | 0.01 mL |
Case of 12 for $276.00
|
|
|||
13-674-35K
|
DWK Life Sciences
37034A25 |
White | 25 mL | 0.1 mL |
Case of 12 for $555.00
|
|
|||
13-674-35J
|
DWK Life Sciences
37034A10 |
Orange | 10 mL | 0.1 mL |
Case of 12 for $340.00
|
|
|||
Description
Tempered tip with permanent brown scale fused into uniform bore tubing without etchin
Order Info
Plugs not included.
Compliance
Calibrated “To Deliver/Blow Out.” Designed from ASTM™ E 1044.
Specifications
ASTM E1044 | |
Borosilicate Glass | |
Yes | |
Serological Pipet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title