Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DRUniforms™ Kids Lab Coat, Higher Cotton Value
Click to view available options
Size:
12/14
16/18
7
8/10
Description
- Sizes available: 7, 8/10, 12/14, 16/18
- Knee length
- Two front pockets, one breast pocket
- Side slits for pant pocket access
- Soft and comfortable twill fabric, 60% cotton and 40% polyester
- Lead and Phthalate free buttons
- Soft and smooth feel, highly sweat-absorbent
Specifications
Type | Children's Lab Coat |
Size | 12/14 |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Resistance | None |
Style | Regular |
No. of Pockets | 2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction