Learn More
Kemtec™ AP™ Chemistry Kits: Statistics: Precision & Accuracy
Use a variety of basic volumetric measuring techniques to distinguish between precision and accuracy, while identifying an unknown liquid by its density.
Supplier: Aqua Phoenix Scientific 16101
Description
Lessons include statistical analysis calculations of mean, standard deviation, and relative error. Students address the Inquiry Question: How is a physical constant used to verify the precision of a measuring tool? Ideal for AP Chemistry, Chemistry I or II, or Honors Chemistry.
- Enhanced Kit includes glassware
- Designed to exceed 2013 AP Next Generation National Standards.
- Instructor's manual features background material, easy to follow stepwise protocols, assessment questions, sample data, modeled calculations, and an answer key
- Meets AP Science Practice 2
- Target Grades: 10 - 14
- Accommodates 24 students working in groups of 2
Enhanced Kit Includes: Isopropanol, ACS 99%; Methanol (Methyl Alcohol), ACS; Ethyl Acetate, 250mL; 6 in. Glass Student Thermometer; Wire Test Tube Clamp; 50mL Heavyweight Erlenmeyer Flask; 50mL Beaker with White Markings; 10mL Hex based Cylinder; 10mL x 0.1 Disposable Poly Pipet; 3 in. Plastic Eyedropper; 50mm Poly Funnel
Kemtec AP kits are compatible with optional data collection and simulations using TI-Nspire™ handhelds and software. Free activities can be found at www.fisheredu.com/TI.
Specifications
Meets AP Science Practice 2, exceed 2013 AP Next Generation National Standards | |
10 to 14 | |
Isopropanol, acs 99%, methanol (methyl alcohol), acs, ethyl acetate, 250ml |
Precision and Accuracy Chemistry Kit | |
Basic volumetric measuring techniques to distinguish between precision and accuracy, while identifying an unknown liquid by its density | |
24 Students (12 Groups) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.